At-A-Glance Foundation Undated Weekly Monthly Planner, Green, Small, 5 1/2" x 8 1/2"
- Mfr # FD20060
- Zoro # G323364862
product price:Â
$
18.85
/ea
Key Features
Color
Green
Closure Type
Magnetic
End Year
2026
Double Page Layout
1 Week, 1 Month
Sheet Size
8-1/2 in x 5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD20060
- Zoro #
- G323364862
- UPC #
- 38576372023
- Country of Origin
- Viet Nam
- Color
- Green
- Closure Type
- Magnetic
- End Year
- 2026
- Double Page Layout
- 1 Week, 1 Month
- Material
- Faux Leather
- Format
- Undated
- Ink Color
- Black
- Binding Type
- Wire Bound
- Start Year
- 2026
- Refills
- No
- Paper Color
- White
- Item
- Planner
- Time Period
- 12 Month
Dimensions
- Sheet Size
- 8-1/2 in x 5-1/2 in
Description
Undated - 12 Month - 1 Week, 1 Month Double Page Layout - 5 1/2" x 8 1/2" Sheet Size - White Sheet - Wire Bound - Green - Faux Leather - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.