Shop AT-A-GLANCE

At-A-Glance Monthly Desk Wall Calendar with Jacket, Small, 11" x 8"

  • Mfr # AAGSK800
  • Zoro # G1864567

product price: 
$
19.65
/ea

Key Features

Refills
No
Style
Top: 3-Hole
Color
White
Sheet Size
11 in x 8 1/4 in
Format
One Month per Page
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AAGSK800
Zoro #
G1864567
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
11 in x 8 1/4 in
Sheet Width
8 in
Sheet Height
11 in
Fits Chest Size
Clear Holder with Write-On Surface Protects Calendar and Can be Used in Binder, Desk or Wall Mount, Federal Holidays Highlighted in Red

Details

Item
Wall Calendar
Refills
No
Style
Top: 3-Hole
Color
White
Format
One Month per Page
Features
Clear Holder with Write-On Surface Protects Calendar and Can be Used in Binder, Desk or Wall Mount, Federal Holidays Highlighted in Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Wall Calendar
Dated/Undated
Dated
Holder Color
Black
Calendar Term
12-Month (Jan-Dec)
Julian Dates
Yes
Holder Style
Wall-Hanger Sleeve (Included)
Binding Type
Glued
Calendar Reference Blocks
Past Month; Current Month; Ten Future Months
Sheet Color
White/Violet/Red
Edition Year
2023
Cover Color
White
Paper Color
White/Violet/Red
Includes Julian Dates
Julian Dates Included
Refillable
Not Refillable
Date Format
One Month per Page
Wire Color
White

Description

Small - Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Single Page Layout - 11" x 8" Sheet Size - White Sheet - Desktop - Wall Mount - Blue, White, Purple - Poly, Paper - 1 Each

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.