Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance Planner
- Mfr # AAG7012005
- Zoro # G9002786
product price:Â
$
27.45
/ea
Key Features
Refills
No
Style
Monthly
Sheet Size
8-3/4 in x 6-7/8 in
Format
Monthly
Cover Material
Synthetic Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAG7012005
- Zoro #
- G9002786
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Sheet Size
- 8-3/4 in x 6-7/8 in
- Size (Bound-Side First)
- 8.75 x 7
- Sheet Width
- 7 in
- Sheet Height
- 8 3/4 in
- Fits Chest Size
- 6 Month Reference on Each Spread in Columnar Format, Memo and Telephone/Address Pages.
Description
Monthly - 1 Year - January 2027 to December 2027 - 1 Month Single Page Layout - 6 7/8" x 8 3/4" Sheet Size - Black Cover - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.