Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Monthly Desk Pad Calendar, Succulent & Cacti, 12 Months, Jan-Dec, 22 in x 17 in
- Mfr # 121
- Zoro # G624479135
product price:Â
$
11.15
/ea
Sold in multiples of 2 for
$22.30
Key Features
Width
17 in
Height
1/4 in
Format
One Page Per Month
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121
- Zoro #
- G624479135
- UPC #
- 040983121026
- Country of Origin
- United States
- Format
- One Page Per Month
- Item
- Desk Pad Calendar
Dimensions
- Width
- 17 in
- Height
- 1/4 in
Description
The House of Doolittle Succulent and Cacti Desk Pad Calendar (HOD121) brings a vibrant, nature-inspired aesthetic to your workspace while providing a highly functional organizational tool. Spanning a full 12-month calendar year from January to December, this full-sized 22 in x 17 in desk pad serves as a lively backdrop for your home or corporate office, featuring a unique, full-color photograph of beautiful succulent and cactus plants on every single-page monthly layout. The spacious design offers generous 2-3/8 in x 2 in unruled daily blocks from Sunday to Saturday, giving you ample, open space for fluid brainstorming, detailed schedules, or quick reminders. Each page is highly functional, detailed with Julian dates, a remaining days counter, bold national holidays, and a full-year reference calendar along the bottom to streamline long-term planning. Engineered for lasting durability, the sheets are gummed at the top for clean, effortless tear-offs and are anchored by an extra-strong chipboard backing alongside two black leatherette reinforced corners at the bottom to prevent curling and keep your pages flat. Embodying House of Doolittle's commitment to environmental sustainability, this desk pad is 100% post-consumer recycled paper and is printed using natural, eco-friendly soy-based inks, seamlessly blending reliable planning with green workplace standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.