Shop AT-A-GLANCE

Contemporary Monthly Planner, Premium Paper, 11 x 9, Black Cover, 2022

  • Mfr # 70260X05

  • Zoro # G908442510


product price:  $47.79
/ea

Key Features

Style
Wire Bound
Format
Monthly
Cover Color
Black
Paper Color
White
Features
Textured Cover, Appointment Schedule, Double Pocket, Notepad, Tabbed, Reference Calendar
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70260X05
Zoro #
G908442510
UPC #
38576169050
Country of Origin
United States

Dimensions

Width
9.5"
Sheet Width
9"
Size Standard
Large
Sheet Height
11"

Details

Style
Wire Bound
Format
Monthly
Cover Color
Black
Paper Color
White
Features
Textured Cover, Appointment Schedule, Double Pocket, Notepad, Tabbed, Reference Calendar
Item
Planner
Cover Material
Faux Leather
Placement
Desktop
Julian Dates
Yes

Description

Tabbed monthly spreads with unruled daily blocks plus space for priorities and notes. Special information pages for additional notetaking and project management. Modern textured cover. features: size: 8-7/8 x 11 page color/theme: white appointment ruling: none edition year: 2022 calendar term: 12-month jan.-dec. one month per two-page spread wirebound cover material: senzo this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.