Shop AT-A-GLANCE
See all product information
Create Account
DayMinder Basic Daily Planner, Black, Small, 5" x 8"
- Mfr # SK46-00
- Zoro # G6141235
product price:Â
$
23.15
/ea
Key Features
Refills
No
Style
Appointment Books
Sheet Size
8 in x 4-7/8 in
Format
Daily
Features
Julian Dates, 2017 Edition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SK46-00
- Zoro #
- G6141235
- UPC #
- -
- Country of Origin
- United States
- Refills
- No
- Style
- Appointment Books
- Format
- Daily
- Features
- Julian Dates, 2017 Edition
- Cover Material
- Synthetic Leather
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Item
- Planner
- Cover Color
- Black
- Paper Color
- White
- Refillable
- Not Refillable
- Recycled Content
- 30% Post-Consumer
- Product Type
- Planner
- Calendar Term
- 12-Month (Jan-Dec)
- Includes Julian Dates
- Julian Dates Included
- Date Format
- One Day per Page (Monday-Friday), Two Days per Page (Saturday-Sunday)
Dimensions
- Sheet Size
- 8 in x 4-7/8 in
- Sheet Width
- 5 in
- Sheet Height
- 8 in
Description
Small - Julian Dates - Daily - 12 Month - January 2027 to December 2027 - 1 Day Single Page Layout - 5" x 8" Sheet Size - White Sheet - Wire Bound - Leather - Simulated Leather, Paper, Faux Leather - Black Cover - 8" Height x 5" Width - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.