Shop AT-A-GLANCE
See all product information
Create Account
Planner, 6-7/8 x 8-3/4", Suedelike Leather
- Mfr # 70120X05
- Zoro # G6142370
product price:Â
$
23.31
/ea
Key Features
Refills
No
Style
Appointment Books
Sheet Size
6-7/8 x 8-3/4 in
Format
One Month Per Two-Page Spread
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70120X05
- Zoro #
- G6142370
- UPC #
- 038576607484
- Country of Origin
- United States
Dimensions
- Sheet Size
- 6-7/8 x 8-3/4 in
- Size (Bound-Side First)
- 8.75 x 7
- Fits Chest Size
- Contemporary Design, Unruled Blocks
Details
- Refills
- No
- Style
- Appointment Books
- Format
- One Month Per Two-Page Spread
- Item
- Planner
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Features
- Contemporary Design, Unruled Blocks
- Cover Material
- Suedelike Leather
- Paper Color
- White
- Cover Color
- Black
- Green Certification or Other Recognition
- SFI
- Product Type
- Planner
- Binding Details
- Twin-Wire
- Page Format
- One Month per Two-Page Spread
- Binding Type
- Wire-O
- Page Theme
- Contemporary Formatting
- Calendar Term
- 12-Month (Jan to Dec)
- Calendar Reference Blocks
- Past Month; Future Month
- Appointment Ruling
- Open Scheduling
- Edition Year
- 2023
- Dated/Undated
- Dated
- Container Type
- Appointment Books
Description
Planner, Format One Month Per Two-Page Spread, Sheet Size 6-7/8 x 8-3/4 in, Paper Color White, Cover Color Black, Cover Material Suedelike Leather, Features Contemporary Design, Unruled Blocks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.