Shop AT-A-GLANCE

DayMinder Hard-Cover Monthly Planner, Ruled Blocks, 11.75 x 8, 14-Month: Dec 2024 to Jan 2026

  • Mfr # 11G470H0006

  • Zoro # G6142678


product price:  $26.59
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
7-7/8 in x 11-7/8 in
Format
One Month per Two-Page Spread
Paper Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11G470H0006
Zoro #
G6142678
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
7-7/8 in x 11-7/8 in
Size (Bound-Side First)
11.78 x 5
Sheet Height
11 3/4 in
Sheet Width
8 in

Details

Refills
No
Style
Appointment Books
Format
One Month per Two-Page Spread
Paper Color
White
Features
Storage Pocket
Cover Material
Coated Hardboard
Cover Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item
Planner
Refillable
Not Refillable
Recycled Content
30% Post-Consumer
Product Type
Planner
Binding Type
Wire-O
Calendar Reference Blocks
Past Month; Current Month; Four Future Months
Page Format
One Month per Two-Page Spread
Appointment Ruling
Open Scheduling
Dated/Undated
Dated
Calendar Term
14-Month (Dec-Jan)
Binding Details
Concealed Twin-Wire
Edition Year
2022 to 2024
Includes Julian Dates
Julian Dates Included
Date Format
One Month per Two-Page Spread
Color
Black

Description

Planner,Monthly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.