Shop AT-A-GLANCE
See all product information
Create Account
DayMinder Monthly Planner, Black, Pocket, 3 1/2" x 6"
- Mfr # SK53-00
- Zoro # G6141217
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Refills
No
Style
Appointment Books
Sheet Size
3-5/8 x 6-1/16 in
Format
One Month per Two-Page Spread
Cover Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SK53-00
- Zoro #
- G6141217
- UPC #
- -
- Country of Origin
- United States
- Refills
- No
- Style
- Appointment Books
- Format
- One Month per Two-Page Spread
- Cover Color
- Black
- Item
- Planner
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Cover Material
- Vinyl
- Paper Color
- White
- Features
- Julian Dates, Telephone/Address Pages, Time Zones/Area Codes Map
- Product Type
- Planner
- Dated/Undated
- Dated
- Page Format
- One Month per Two-Page Spread
- Binding Type
- Sewn
- Appointment Ruling
- Open Scheduling
- Edition Year
- 2022 to 2024
- Calendar Reference Blocks
- Past Month; Current Month; Three Future Months
- Calendar Term
- 14-Month (Dec-Jan)
- Includes Julian Dates
- Julian Dates Included
- Refillable
- Not Refillable
- Date Format
- One Month per Two-Page Spread
- Color
- Black
Dimensions
- Sheet Size
- 3-5/8 x 6-1/16 in
- Size (Bound-Side First)
- 6 x 3.5
- Sheet Width
- 3 1/2 in
- Sheet Height
- 6 in
- Fits Chest Size
- Julian Dates, Telephone/Address Pages, Time Zones/Area Codes Map
Description
Pocket - Julian Dates - Monthly - 14 Month - December 2026 to January 2028 - 1 Month Double Page Layout - 3 1/2" x 6" Sheet Size - White Sheet - Stapled - Leather - Black - Simulated Leather, Paper, Poly - Black Cover - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.