Shop AT-A-GLANCE
See all product information
Monthly Desk/Wall Calendar, 11 x 8, White, 2022
Mfr # SK800
Zoro # G908421065
product price:Â $33.45
/ea
Sold in multiples of 2 for $66.90
Key Features
Refills
Yes
Color
Blue, White, Purple
Sheet Size
Small
Format
Monthly
Paper Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SK800
Zoro #
G908421065
UPC #
38576008656
Country of Origin
United States
Dimensions
Sheet Size
Small
Width
11"
Height
8"
Details
Item
Calendar
Refills
Yes
Color
Blue, White, Purple
Format
Monthly
Paper Color
White
Features
Holder, Unruled Daily Block
Cover Material
Poly, Paper
Mount Type
Wall
Single Page Layout
1 Month
Ink Color
Blue
Placement
Desktop
Description
Versatile holder for ring binder, desk or wall. Insertable pocket protects calendar pages and makes changes easy. Clear pocket with write-on feature accepts water-soluble marker. Attractive blue and red printing with federal holidays highlighted in red. features: size: 11 x 8-1/4 page color/theme: white edition year: 2022 calendar term: 12-month jan.-dec. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.