Shop AT-A-GLANCE

Monthly Planner in Business Week Format, 10 x 8, White, 2022

  • Mfr # 7013005

  • Zoro # G805260781


product price:  $62.19
/ea

Key Features

Style
Wire Bound
Format
Monthly
Cover Color
Black
Cover Material
Simulated Leather
Features
Phone Directory, Perforated, Address Directory
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7013005
Zoro #
G805260781
UPC #
38576011458
Country of Origin
United States

Dimensions

Sheet Width
8"
Sheet Height
10"

Details

Style
Wire Bound
Format
Monthly
Cover Color
Black
Cover Material
Simulated Leather
Features
Phone Directory, Perforated, Address Directory
Item
Planner

Description

Business-oriented format features larger weekday blocks and begins with monday. Indexed telephone/address pages. Memo section perforated for notes removal. features: size: 8" x 10" page color/theme: white appointment ruling: none edition year: 2022 one month per two-page spread wirebound cover material: simulated leather additional sections: indexed telephone/address, perforated memo this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.