Shop AT-A-GLANCE

Puppies Monthly Desk Pad Calendar, 22 x 17, 2022

  • Mfr # DMD16632

  • Zoro # G308421207


product price:  $57.39
/ea

Key Features

Sheet Size
Standard
Color
White
Format
Monthly
Cover Material
Paper
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DMD16632
Zoro #
G308421207
UPC #
38576144651
Country of Origin
United States

Dimensions

Sheet Size
Standard
Height
17"
Width
21 3/4"

Details

Item
Calendar
Color
White
Format
Monthly
Cover Material
Paper
Features
Reference Calendar, Durable, Unruled Daily Block, Year Date Indicator, Notes Section, Full-color Photos of Puppies, Bleed Resistant Paper, Corner Protector
Paper Color
White
Placement
Desk Pad, Desktop
Ink Color
Black
Single Page Layout
1 Month

Description

Cute and endearing puppies. Background design and color scheme coordinate with each image. Features unruled daily blocks, lined note space and full year calendar reference blocks. Three bonus pages with current year reference calendar, next year reference calendar, and dates to remember. Four corner poly holder with chipboard backing. features: size: 22 x 17 page color/theme: puppies edition year: 2022 calendar term: 12-month jan.-dec. block size: 2-3/16 x 2-1/4 corner colors: clear holder style: four corners holder material: chipboard backing, poly corners this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.