Recycled Weekly/Monthly Classic Appointment Book, 11 x 8.25, Green, 2022
- Mfr # 70950G60
- Zoro # G008442649
product price:Â
$
82.19
/ea
Key Features
Style
Wire Bound
Format
Monthly, Weekly
Paper Color
Sand
Cover Color
Green
Features
Address Directory, Wear Resistant, Tear Resistant, Tabbed, Phone Directory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70950G60
- Zoro #
- G008442649
- UPC #
- 38576022058
- Country of Origin
- United States
- Style
- Wire Bound
- Format
- Monthly, Weekly
- Item
- Appointment Book
- Paper Color
- Sand
- Cover Color
- Green
- Features
- Address Directory, Wear Resistant, Tear Resistant, Tabbed, Phone Directory
- Cover Material
- Paper, Simulated Leather, Faux Leather
- Placement
- Desktop
- Julian Dates
- Yes
- Ink Color
- Black
Dimensions
- Sheet Width
- 8 1/4"
- Sheet Height
- 11"
- Size Standard
- Large
Description
Organize your schedule and learn how to help take care of our environment. Appointment book features tips for green living displayed each week. features: tabbed monthly overview and telephone/address section. past, current and two future months reference. julian dates. size: 8-1/4 x 10-7/8 page color/theme: green living appointment ruling: 7 am to 5:30 pm sat.; 7 am to 8:45 pm mon.-fri. edition year: 2022 wirebound nonrefillable cover material: simulated leather this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.