Shop AT-A-GLANCE
See all product information
Create Account
Weekly Planner Ruled for Open Scheduling, 8.75 x 6.75, Black, 2022
- Mfr # 7085505
- Zoro # G808442535
product price:Â
$
65.55
/ea
Key Features
Style
Wire Bound
Format
Weekly
Cover Material
Faux Leather
Color
Black
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7085505
- Zoro #
- G808442535
- UPC #
- 38576172050
- Country of Origin
- United States
Dimensions
- Sheet Height
- 8 3/4"
- Size Standard
- Medium
- Sheet Width
- 6 3/4"
Details
- Style
- Wire Bound
- Format
- Weekly
- Cover Material
- Faux Leather
- Color
- Black
- Item
- Planner
- Paper Color
- White
- Features
- Reference Calendar, Ruled, Double Pocket
- Julian Dates
- Yes
Description
Ruled for filling in your own appointment times or notes. Features a special 12-month planning section. features: size: 6-7/8 x 8-3/4 page color/theme: white appointment ruling: open scheduling edition year: 2022 page format: one week per two-page spread wirebound cover material: simulated leather this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.