Shop AT-A-GLANCE
See all product information
Recycled Weekly/Monthly Classic Appointment Book, 8.75 x 7, Black, 2022
Mfr # 70951G05
Zoro # G508442309
product price:Â $99.49
/eaKey Features
Style
Wire Bound
Format
Monthly, Weekly
Features
Appointment Schedule, Address Directory, Reference Calendar, Phone Directory, Task List, Tabbed, Double Pocket
Cover Color
Black
Cover Material
Paper, Faux Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70951G05
Zoro #
G508442309
UPC #
38576174351
Country of Origin
United States
Dimensions
Sheet Height
8 3/4"
Sheet Width
7"
Size Standard
Medium
Details
Style
Wire Bound
Format
Monthly, Weekly
Features
Appointment Schedule, Address Directory, Reference Calendar, Phone Directory, Task List, Tabbed, Double Pocket
Cover Color
Black
Cover Material
Paper, Faux Leather
Item
Appointment Book
Paper Color
Sand
Placement
Desktop
Julian Dates
Yes
Ink Color
Black
Description
Organize your schedule and learn how to help take care of our environment. Appointment book features tips for green living displayed each week. features: tabbed monthly overview and telephone/address section. past, current and two future months reference. julian dates. Size: 6-7/8 x 8-3/4 page color/theme: green living appointment ruling: 15-min., 7 am to 8:45 pm, mon.-fri.; 7 am to 5:30 pm, sat. edition year: 2022 this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.