Weekly Appointment Book Ruled, Hourly Appts, 8.75 x 7, Black, 2022-2023
- Mfr # 7086505
- Zoro # G108442617
product price:Â
$
55.39
/ea
Key Features
Style
Wire Bound
Format
Weekly
Cover Material
Simulated Leather, Faux Leather
Color
Black
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7086505
- Zoro #
- G108442617
- UPC #
- 38576015357
- Country of Origin
- United States
- Style
- Wire Bound
- Format
- Weekly
- Cover Material
- Simulated Leather, Faux Leather
- Color
- Black
- Item
- Appointment Book
- Paper Color
- White
- Features
- Pocket, Bleed Resistant, Double Pocket, Reference Calendar
- Ink Color
- Black
- Julian Dates
- Yes
Dimensions
- Size Standard
- Medium
- Sheet Height
- 8 3/4"
- Sheet Width
- 7"
Description
Schedule hourly appointments for seven days a week. Space for evening appointments. Dates clearly stand out over each daily column. May be used as a refill for plannerfolio mid-size weekly appointment book. Size: 6 7/8 x 8 3/4; page color/theme: white; appointment ruling: 8 am to 6 pm; edition year: 2022. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.