The Action Planner Weekly Appointment Book, 11 x 8, Black, 2022
- Mfr # 70EP0105
- Zoro # G008442380
product price:Â
$
78.79
/ea
Key Features
Style
Wire Bound
Format
Weekly
Features
Bleed Resistant, Snag Resistant, Ruled, Wear Resistant, Tear Resistant, Pocket, Tabbed
Cover Material
Faux Leather
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70EP0105
- Zoro #
- G008442380
- UPC #
- 38576011250
- Country of Origin
- United States
Dimensions
- Sheet Width
- 8"
- Sheet Height
- 11"
- Size Standard
- Large
Details
- Style
- Wire Bound
- Format
- Weekly
- Features
- Bleed Resistant, Snag Resistant, Ruled, Wear Resistant, Tear Resistant, Pocket, Tabbed
- Item
- Appointment Book
- Cover Material
- Faux Leather
- Paper Color
- White
- Color
- Black
- Julian Dates
- Yes
- Ink Color
- Black
Description
Weekly format with half of each day for meetings/appointments, the other half for to do, notes and lists. Features tabbed sections for special information, to do, and notes. Tabbed special information section includes 800 numbers, future planning, web addresses, and four-color world map. Storage pocket for important papers and business cards. Size: 8 1/8 x 10 7/8; page color/theme: white; appointment ruling: 8 am to 6 pm; edition year: 2022. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.