Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Academic Laminated Wall Calendar, 12 Month View, Jul-Jun, 24 in x 37 in, Reversible Horiz/Vert
- Mfr # 395
- Zoro # G324479091
product price:Â
$
32.69
/ea
Key Features
Height
3-1/4 in
Width
3-1/4 in
Style
Laminated Wall Planner
Format
One Page Per Year
Sheet Size
24" x 37"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 395
- Zoro #
- G324479091
- UPC #
- 040983198028
- Country of Origin
- United States
- Style
- Laminated Wall Planner
- Item
- Academic Laminated Wall Calendar
- Format
- One Page Per Year
Dimensions
- Height
- 3-1/4 in
- Width
- 3-1/4 in
- Sheet Size
- 24" x 37"
Description
The House of Doolittle Laminated Academic Reversible Wall Calendar (HOD395) helps keep you on track, so managing a packed schedule doesn't have to feel like a chore. Perfect for busy professionals operating on an academic or fiscal schedule, as well as students, this 24 in x 37 in laminated wall calendar serves as the ultimate organizational hub for your workspace or classroom, blending seamless functionality with an eco-conscious design. It features 12 months from July to June and has a reversible design that allows you to choose a horizontal or vertical configuration that best fits your space. Each side is designed with generous, unruled daily blocks that give you the freedom to schedule without feeling cramped, while Julian dates and days-remaining indicators are there for quick reference. No more flipping back and forth through tabs or digital windows just to see if you are free three months from now. Both sides have a heavy laminated, write-on/wipe-off surface that cleans effortlessly with a damp cloth Ready for immediate use, each calendar arrives individually tubed for crease-free delivery and comes with a complimentary water-soluble marker and four peel-and-stick mounting tabs for swift, tool-free installation. Opting for this planner also supports green procurement initiatives and social responsibility goals, as it is proudly manufactured in the USA using 100% post-consumer recycled paper and is printed with eco-conscious soy inks. It stands out as an efficient and visually engaging tool for those looking to keep their schedule synchronized all year long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.