Shop AT-A-GLANCE

Two-Color Desk Calendar Refill, 3.5 x 6, 2022

  • Mfr # E01750

  • Zoro # G608421044


product price:  $38.49
/ea

Key Features

Color
White
Sheet Size
Standard
Format
Daily
Features
Year Date Indicator, Ruled, Reference Calendar, Monthly Tab
Width
3 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E01750
Zoro #
G608421044
UPC #
38576004467
Country of Origin
United States

Dimensions

Sheet Size
Standard
Width
3 1/2"
Height
6"

Details

Item
Calendar Refill
Color
White
Format
Daily
Features
Year Date Indicator, Ruled, Reference Calendar, Monthly Tab
Paper Color
White
Cover Material
Paper
Appointment Time
7:00 AM to 5:00 PM - Half-hourly
Binding Type
2-ring
Placement
Desktop, Desk
Ink Color
Black

Description

Half-hourly appointment times. One day per two-page spread ruled for appointments; full weekends. Past, current and future months reference. Monthly tabs for easy referencing of dates. features: size: 3-1/2 x 6 appointment ruling: 30-min, 7 am to 5 pm sun.-sat. page format: one day per two-page spread for use in: at-a-glance #17 bookstyle base includes removable monthly tabs larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.