Shop AT-A-GLANCE

WallMates Self-Adhesive Dry Erase Weekly Planning Surface, 18 x 24

  • Mfr # AW503028

  • Zoro # G405260969


product price:  $85.99
/ea

Key Features

Format
Weekly
Color
White
Features
Reference Calendar, Erasable, Adhesive Backing, Dry Erase Surface, Self-adhesive, Residue-free
Sheet Height
18"
Mount Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AW503028
Zoro #
G405260969
UPC #
38576099081
Country of Origin
United States

Dimensions

Sheet Height
18"
Sheet Width
24"

Details

Format
Weekly
Color
White
Features
Reference Calendar, Erasable, Adhesive Backing, Dry Erase Surface, Self-adhesive, Residue-free
Item
Planner
Mount Type
Wall

Description

Turns almost any smooth surface into a custom dry-erase planning center. Self-adhesive backing allows quick and easy mounting to any hard, smooth surfacejust peel, stick and you're done. Available in weekly, monthly and calendar-year formats. Dry-erase marker included. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.