Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Alternating Relay
- Mfr # ARA120ACA
- Zoro # G424450860
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Body Width
2.38 in
Standards
CSA, cURus
Contact Rating (AC)
10 A @ 240V
Operating Modes
Alternate
Frequency
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARA120ACA
- Zoro #
- G424450860
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Body Width
- 2.38 in
- Body Height
- 1.75 in
- Body Depth
- 3 in
Details
- Standards
- CSA, cURus
- Contact Rating (AC)
- 10 A @ 240V
- Operating Modes
- Alternate
- Frequency
- 50/60 Hz
- Contact Form
- DPDT
- Electrical Operating Durability
- 100,000
- Mounting Style
- Through Panel
- Horsepower @ 240V AC
- 1/4 hp
- Item
- Alternating Relay
- Series
- ARA Series
- Minimum Operating Temperature
- -4 Degrees F
- Mechanical Operating Durability
- 10,000,000
- Input Voltage
- 120V AC/DC
- Power Consumption
- 3 VA
- Horsepower @ 120V AC
- 1/8 hp
- Maximum Operating Temperature
- 131 Degrees F
- Number of Pins
- 8
- Coil Voltage
- 120V AC/DC
Description
Alternating Relay, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Number of Pins 8, Operating Modes Alternate, Alternating Mode Selection Method Selector Switch, Mounting Style Through Panel, Power Consumption 3 VA, Body Depth 3 in, Body Height 1.75 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Horsepower @ 120V AC 1/8 hp, Horsepower @ 240V AC 1/4 hp, Input Voltage 120V AC/DC, Maximum Operating Temperature 131 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.