Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Alternating Relay
- Mfr # ARA24ABA
- Zoro # G424301742
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA, cURus
Electrical Operating Durability
100,000
Horsepower @ 120V AC
1/8 hp
Body Height
1.75 in
Series
ARA Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARA24ABA
- Zoro #
- G424301742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Height
- 1.75 in
- Body Depth
- 3 in
- Body Width
- 2.38 in
Details
- Standards
- CSA, cURus
- Electrical Operating Durability
- 100,000
- Horsepower @ 120V AC
- 1/8 hp
- Series
- ARA Series
- Coil Voltage
- 24V AC/DC
- Mounting Style
- Through Panel
- Minimum Operating Temperature
- -4 Degrees F
- Operating Modes
- Alternate
- Maximum Operating Temperature
- 131 Degrees F
- Horsepower @ 240V AC
- 1/4 hp
- Frequency
- 50/60 Hz
- Power Consumption
- 3 VA
- Mechanical Operating Durability
- 10,000,000
- Contact Rating (AC)
- 10 A @ 240V
- Item
- Alternating Relay
- Input Voltage
- 24V AC/DC
- Number of Pins
- 8
- Contact Form
- SPDT
Description
Alternating Relay, Coil Voltage 24V AC/DC, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Number of Pins 8, Operating Modes Alternate, Alternating Mode Selection Method Selector Switch, Mounting Style Through Panel, Power Consumption 3 VA, Body Depth 3 in, Body Height 1.75 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Horsepower @ 120V AC 1/8 hp, Horsepower @ 240V AC 1/4 hp, Input Voltage 24V AC/DC, Maximum Operating Temperature 131 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.