Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Alterntaing Control Relay
- Mfr # ARM120ACE
- Zoro # G324301835
product price:Â
$
750.99
/ea
Free Shipping & Returns
Key Features
Body Height
4 in
Power Consumption
2.5 VA
Body Depth
3 in
Mounting Style
Surface
Minimum Operating Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARM120ACE
- Zoro #
- G324301835
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Height
- 4 in
- Body Depth
- 3 in
- Body Width
- 4 in
- Overall Depth
- 3 in
Details
- Power Consumption
- 2.5 VA
- Mounting Style
- Surface
- Minimum Operating Temperature
- -4 Degrees F
- Item
- Alternating Relay
- Contact Rating (AC)
- 5 A @ 24/120V
- Number of Pins
- 12
- Mechanical Operating Durability
- 20,000,000
- Operating Modes
- Triplexor Omit/Lead Select
- Electrical Operating Durability
- 50,000
- Series
- ARM Series
- Coil Voltage
- 120V AC
- Input Voltage
- 120V AC
- Contact Form
- SPST
- Frequency
- 50/60 Hz
- Standards
- UL E151578, UL913
- Alternating Mode Selection Method
- Rotary Switch
- Maximum Operating Temperature
- 131 Degrees F
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form SPST, Contact Rating (AC) 5 A @ 24/120V, Number of Pins 12, Operating Modes Triplexor Omit/Lead Select, Alternating Mode Selection Method Rotary Switch, Mounting Style Surface, Power Consumption 2.5 VA, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Input Voltage 120V AC, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 20,000,000
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.