Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Alternating Relay
- Mfr # ARA120AGE
- Zoro # G924301488
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Body Height
4 in
Power Consumption
3 VA
Overall Depth
3 in
Coil Voltage
120V AC
Body Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARA120AGE
- Zoro #
- G924301488
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Body Height
- 4 in
- Overall Depth
- 3 in
- Body Width
- 4 in
- Body Depth
- 3 in
Details
- Power Consumption
- 3 VA
- Coil Voltage
- 120V AC
- Number of Pins
- 12
- Operating Modes
- Alternate
- Electrical Operating Durability
- 100,000
- Minimum Operating Temperature
- -4 Degrees F
- Standards
- CSA, cURus
- Contact Rating (AC)
- 5 A @ 120V
- Maximum Operating Temperature
- 131 Degrees F
- Mechanical Operating Durability
- 10,000,000
- Item
- Alternating Relay
- Input Voltage
- 120V AC
- Mounting Style
- Surface
- Series
- ARA Series
- Horsepower @ 120V AC
- 1/6 hp
- Frequency
- 50/60 Hz
- Contact Form
- DPDT
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 120V, Number of Pins 12, Operating Modes Alternate, Mounting Style Surface, Power Consumption 3 VA, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Horsepower @ 120V AC 1/6 hp, Input Voltage 120V AC, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 10,000,000, Minimum Operating Temperature -4 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.