Alternating Relay
- Mfr # ARA120ANE
- Zoro # G824301663
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Contact Rating (AC)
5 A @ 120V
Overall Depth
3 in
Body Height
4 in
Minimum Operating Temperature
-4 Degrees F
Frequency
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARA120ANE
- Zoro #
- G824301663
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 3 in
- Body Height
- 4 in
- Body Depth
- 3 in
- Body Width
- 4 in
Details
- Contact Rating (AC)
- 5 A @ 120V
- Minimum Operating Temperature
- -4 Degrees F
- Frequency
- 50/60 Hz
- Maximum Operating Temperature
- 131 Degrees F
- Series
- ARA Series
- Item
- Alternating Relay
- Number of Pins
- 12
- Power Consumption
- 3 VA
- Electrical Operating Durability
- 100,000
- Input Voltage
- 120V AC
- Coil Voltage
- 120V AC
- Mechanical Operating Durability
- 10,000,000
- Horsepower @ 120V AC
- 1/6 hp
- Operating Modes
- Alternate
- Mounting Style
- Surface
- Contact Form
- DPDT
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 120V, Number of Pins 12, Operating Modes Alternate, Alternating Mode Selection Method Selector Switch, Mounting Style Surface, Power Consumption 3 VA, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Horsepower @ 120V AC 1/6 hp, Input Voltage 120V AC, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 10,000,000
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.