Alternating Relay
- Mfr # ARA240AFE
- Zoro # G624302129
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Plug-In
Number of Pins
8
Contact Form
SPST
Contact Rating (AC)
10 A @ 240V
Series
ARA Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARA240AFE
- Zoro #
- G624302129
- UPC #
- -
- Country of Origin
- United States
- Item
- Alternating Relay
- Mounting Style
- Plug-In
- Number of Pins
- 8
- Contact Form
- SPST
- Contact Rating (AC)
- 10 A @ 240V
- Series
- ARA Series
- Coil Voltage
- 240V AC
- Operating Modes
- Triplexor
Description
Alternating Relay, Coil Voltage 240V AC, Contact Form SPST, Contact Rating (AC) 10 A @ 240V, Number of Pins 8, Operating Modes Triplexor, Mounting Style Plug-In, Series ARA Series
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.