Alterntaing Control Relay
- Mfr # ARM120AFEP
- Zoro # G924302218
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Standards
UL E151578, UL913
Series
ARM Series
Frequency
50/60 Hz
Body Width
4 in
Mechanical Operating Durability
10,000,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARM120AFEP
- Zoro #
- G924302218
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Body Width
- 4 in
- Overall Depth
- 3 in
- Body Height
- 4 in
- Body Depth
- 3 in
Details
- Item
- Alternating Relay
- Standards
- UL E151578, UL913
- Series
- ARM Series
- Frequency
- 50/60 Hz
- Mechanical Operating Durability
- 10,000,000
- Electrical Operating Durability
- 50,000
- Number of Pins
- 12
- Mounting Style
- Through Panel
- Maximum Operating Temperature
- 131 Degrees F
- Power Consumption
- 4 VA
- Contact Form
- SPST
- Contact Rating (AC)
- 10 A @ 24/120V
- Input Voltage
- 120V AC
- Operating Modes
- Triplexor
- Minimum Operating Temperature
- -4 Degrees F
- Coil Voltage
- 120V AC
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form SPST, Contact Rating (AC) 10 A @ 24/120V, Number of Pins 12, Operating Modes Triplexor, Alternating Mode Selection Method Selector Switch, Mounting Style Through Panel, Power Consumption 4 VA, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Input Voltage 120V AC, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 10,000,000
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.