Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Alternating Relay
- Mfr # ARA240ADA
- Zoro # G624301481
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
240V AC
Maximum Operating Temperature
131 Degrees F
Coil Voltage
240V AC
Mounting Style
Plug-In
Minimum Operating Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARA240ADA
- Zoro #
- G624301481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Width
- 2.38 in
- Body Depth
- 3 in
- Body Height
- 1.75 in
Details
- Input Voltage
- 240V AC
- Maximum Operating Temperature
- 131 Degrees F
- Coil Voltage
- 240V AC
- Mounting Style
- Plug-In
- Minimum Operating Temperature
- -4 Degrees F
- Series
- ARA Series
- Contact Rating (AC)
- 10 A @ 240V
- Mechanical Operating Durability
- 10,000,000
- Horsepower @ 120V AC
- 1/8 hp
- Horsepower @ 240V AC
- 1/4 hp
- Number of Pins
- 11
- Frequency
- 50/60 Hz
- Electrical Operating Durability
- 100,000
- Contact Form
- DPDT
- Operating Modes
- Alternate
- Power Consumption
- 3 VA
- Item
- Alternating Relay
- Standards
- CSA, cURus
Description
Alternating Relay, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Number of Pins 11, Operating Modes Alternate, Alternating Mode Selection Method Selector Switch, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 3 in, Body Height 1.75 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Horsepower @ 120V AC 1/8 hp, Horsepower @ 240V AC 1/4 hp, Input Voltage 240V AC, Maximum Operating Temperature 131 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.