Alterntaing Control Relay
- Mfr # ARM120AGE
- Zoro # G624302181
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Body Depth
3 in
Mounting Style
Surface
Number of Pins
12
Body Height
4 in
Operating Modes
Quadraplexor Sequence-On-Simultaneous-Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARM120AGE
- Zoro #
- G624302181
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Depth
- 3 in
- Body Height
- 4 in
- Body Width
- 4 in
- Overall Depth
- 3 in
Details
- Item
- Alternating Relay
- Mounting Style
- Surface
- Number of Pins
- 12
- Operating Modes
- Quadraplexor Sequence-On-Simultaneous-Off
- Electrical Operating Durability
- 50,000
- Standards
- UL E151578, UL913
- Series
- ARM Series
- Contact Rating (AC)
- 5 A @ 24/120V
- Input Voltage
- 120V AC
- Maximum Operating Temperature
- 131 Degrees F
- Mechanical Operating Durability
- 20,000,000
- Power Consumption
- 2.5 VA
- Contact Form
- SPST
- Coil Voltage
- 120V AC
- Minimum Operating Temperature
- -4 Degrees F
- Frequency
- 50/60 Hz
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form SPST, Contact Rating (AC) 5 A @ 24/120V, Number of Pins 12, Operating Modes Quadraplexor Sequence-On-Simultaneous-Off, Mounting Style Surface, Power Consumption 2.5 VA, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Input Voltage 120V AC, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 20,000,000, Minimum Operating Temperature -4 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.