CAD
Disconnect Switch, Nonfusible, DP, 60 A, NEMA 3R, Steel
- Mfr # DPU222RP
- Zoro # G804350933
CAD Available
product price:Â
$
29.99
/ea
Key Features
CAD Drawing
Protection Method
Nonfusible
Contact Form
DP
Current Rating
60 A
Enclosure Type
NEMA 3R
HP
3 HP @ 120 V, 10 HP @ 240 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPU222RP
- Zoro #
- G804350933
- UPC #
- 782114103234
- Country of Origin
- United States
Dimensions
- Product Length/Depth
- 3.3 in
- Product Height
- 8.7 in
- Product Width
- 3.15 in
Details
- Item
- Safety Switch
- CAD Available
- Yes
- Protection Method
- Nonfusible
- Contact Form
- DP
- Current Rating
- 60 A
- Enclosure Type
- NEMA 3R
- HP
- 3 HP @ 120 V, 10 HP @ 240 V
- Voltage
- 240 V
- Handle Color
- Gray
- Housing Material
- Steel
- Standards
- CSA Certified, UL Listed
- Color
- ANSI 61 gray
- Certifications
- UL Listed
Description
The EATON CUTLER-HAMMER - DPU222RP is a Safety Disconnect Switch, an industrial electrical device intended to interrupt the flow of electricity for equipment maintenance and in emergency scenarios. This switch falls under the broader category of Electrical Supplies and is utilized by industry professionals with an aim to swiftly disconnect power systems, which may help reduce potential electrical incidents during regular operations or unforeseen circumstances.
- Certifications: UL Listed, indicating it has been tested and listed under UL standards for use in industrial applications.
- Current Rating: 60 A, specifying its capacity to carry a maximum amount of electrical current as per its rating without guaranteeing against overheating or potential damage.
- Enclosure Type: NEMA 3R rated, signifying its rated resistance towards certain environmental conditions like dust, water, corrosion, and external ice formation as per NEMA 3R rating.
- HP: Rated at 3 HP @ 120 V & 10 HP @ 240 V. This signifies the rated power output that the switch is designed to manage from connected motors or machinery at these specified voltages.
- Protection Method: Nonfusible. This implies it employs a nonfusible method aimed at mitigating electrical overloads; however, user discretion is advised for safe operation.
- Standards: Complies with UL standards implying compliance with UL standards which set forth criteria deemed important for usage within industrial environments. User discretion is advised.
- Voltage: Rated for an electrical potential difference up to 240 volts (V). User discretion is advised to prevent potential damage or failure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.