Alternating Relay
- Mfr # ARA480ABA
- Zoro # G824301670
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
8
Contact Rating (AC)
10 A @ 240V
Contact Form
SPDT
Coil Voltage
480V AC
Mounting Style
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARA480ABA
- Zoro #
- G824301670
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Alternating Relay
- Number of Pins
- 8
- Contact Rating (AC)
- 10 A @ 240V
- Contact Form
- SPDT
- Coil Voltage
- 480V AC
- Mounting Style
- Plug-In
- Series
- ARA Series
- Operating Modes
- Alternate
Description
Alternating Relay, Coil Voltage 480V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Number of Pins 8, Operating Modes Alternate, Mounting Style Plug-In, Series ARA Series
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.