Alterntaing Control Relay
- Mfr # ARM2010
- Zoro # G124302001
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Mechanical Operating Durability
10,000,000
Coil Voltage
120V AC
Overall Depth
3 in
Contact Rating (AC)
10 A @ 24/120V
Mounting Style
Through Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARM2010
- Zoro #
- G124302001
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 3 in
- Body Width
- 4 in
- Body Depth
- 3 in
- Body Height
- 4 in
Details
- Mechanical Operating Durability
- 10,000,000
- Coil Voltage
- 120V AC
- Contact Rating (AC)
- 10 A @ 24/120V
- Mounting Style
- Through Panel
- Operating Modes
- Alternate
- Power Consumption
- 4 VA
- Maximum Operating Temperature
- 131 Degrees F
- Input Voltage
- 120V AC
- Item
- Alternating Relay
- Standards
- UL E151578, UL913
- Series
- ARM Series
- Frequency
- 50/60 Hz
- Number of Pins
- 12
- Electrical Operating Durability
- 50,000
- Minimum Operating Temperature
- -4 Degrees F
- Contact Form
- SPST
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form SPST, Contact Rating (AC) 10 A @ 24/120V, Number of Pins 12, Operating Modes Alternate, Alternating Mode Selection Method Selector Switch, Mounting Style Through Panel, Power Consumption 4 VA, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Input Voltage 120V AC, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 10,000,000
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.