Zoro Homepage

Alternating Relays

  • Mfr # ARA120ABA

  • Zoro # G703528501


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
Alternating Mode Selection Method
Control Switch
Standards
CSA, cURus
Status Indicator
LED Indicates Next Load to Energize
Body Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARA120ABA
Zoro #
G703528501
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Height
3 in
Body Width
2.38 in
Body Depth
1.75 in
Overall Depth
1.75 in

Details

Item
Alternating Relay
Contact Form
SPDT
Alternating Mode Selection Method
Control Switch
Standards
CSA, cURus
Status Indicator
LED Indicates Next Load to Energize
Power Consumption
3 VA
Electrical Operating Durability
100,000
Horsepower @ 240V AC
1/4 hp
Minimum Operating Temperature
-4 Degrees F
Horsepower @ 120V AC
1/8 hp
Operating Modes
Alternate
Mounting Style
Panel
Base Shape
Square
Coil Voltage
120V AC
Series
ARA Series
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
131 Degrees F
Contact Rating (AC)
10 A @ 240V (Inductive), 10 A @ 240V (Resistive)

Description

Alternating Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V (Inductive), 10 A @ 240V (Resistive), Flat Pin Width Not Applicable, Operating Modes Alternate, Status Indicator LED Indicates Next Load to Energize, Alternating Mode Selection Method Control Switch, Mounting Style Panel, Power Consumption 3 VA, Body Depth 1.75 in, Body Height 3 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.