Digital Timer

  • Mfr # 365C300N30PX
  • Zoro # G924301587
product price: 
$
879.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ 120V - Maximum
1/6 hp
Display Height
7/16 in
Time Setting - Maximum
999 hr
Series
365C
Mounting Style
Panel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
365C300N30PX
Zoro #
G924301587
UPC #
-
Country of Origin
United States

Dimensions

Display Height
7/16 in
Overall Width
2 13/16 in
Overall Depth
6 13/16 in
Overall Height
2 5/8 in
Fits Chest Size
High Brightness VF Display, High Noise Immunity

Details

Item
Digital Timer Switch
Horsepower @ 120V - Maximum
1/6 hp
Time Setting - Maximum
999 hr
Series
365C
Mounting Style
Panel
Current Rating - Maximum
7 A
DC Voltage Rating
24V DC
Standards
CSA Certified, UR E48329
Contact Form
DPDT
Features
High Brightness VF Display, High Noise Immunity
Time Setting - Minimum
0.01 sec
Electrical Installation Type
Screw Terminal
Astronomic Functionality
Not Astronomic
AC Voltage Rating
240V AC
Number of Poles
2
Timer Functions
Cycle, Pulse
Number of Channels
1
Horsepower @ 240V - Maximum
1/6 hp
Operating Temperature - Maximum
122 Degrees F
Events Available
3
Operating Temperature - Minimum
32 Degrees F

Description

Digital Timer Switch, Number of Channels 1, Contact Form DPDT, Number of Poles 2, Display Height 7/16 in, Standards CSA Certified, UR E48329

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews