Digital Timer
- Mfr # 652-8-4000
- Zoro # G024301654
product price:Â
$
1,099.99
/ea
Free Shipping & Returns
Key Features
Current Rating - Maximum
7 A
NEMA Enclosure Rating
12
Timer Functions
Cycle, Pulse
AC Voltage Rating
120/240V AC
Overall Height
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 652-8-4000
- Zoro #
- G024301654
- UPC #
- -
- Country of Origin
- United States
- Item
- Digital Timer Switch
- Current Rating - Maximum
- 7 A
- NEMA Enclosure Rating
- 12
- Timer Functions
- Cycle, Pulse
- AC Voltage Rating
- 120/240V AC
- Standards
- UR E205980
- Number of Channels
- 1
- Contact Form
- 2NO/2NC
- Electrical Installation Type
- Screw Terminal
- Astronomic Functionality
- Not Astronomic
- Events Available
- 13
- Operating Temperature - Minimum
- 32 Degrees F
- Features
- (5) Time Ranges From 0.001 sec, Internal Cycle Counter, Keypad Lockout of Time Setting, Sealed Faceplate, (6) Single-Cycle and (8) Repeat-Cycle Timing Modes
- Series
- 652
- Time Setting - Minimum
- 0.001 sec
- Operating Temperature - Maximum
- 140 Degrees F
- Time Setting - Maximum
- 200 hr
- Mounting Style
- Panel
Dimensions
- Overall Height
- 4 1/8 in
- Overall Width
- 3 3/4 in
- Display Height
- 7/16 in
- Overall Depth
- 5 7/16 in
- Fits Chest Size
- (5) Time Ranges From 0.001 sec, Internal Cycle Counter, Keypad Lockout of Time Setting, Sealed Faceplate, (6) Single-Cycle and (8) Repeat-Cycle Timing Modes
Description
Digital Timer Switch, Number of Channels 1, Contact Form 2NO/2NC, Display Height 7/16 in, Standards UR E205980
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.