Float Switch Controller
- Mfr # 407C500F3X
- Zoro # G624302075
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
0 Degrees F
Time Setting - Minimum
5 sec
Body Material
Plastic
Horsepower @ 240V - Maximum
1/4 hp
Overall Height
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407C500F3X
- Zoro #
- G624302075
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 1 7/8 in
- Overall Depth
- 3 7/8 in
- Overall Width
- 1 7/8 in
- Fits Chest Size
- Selectable On-Delay/Off-Delay/Interval Timing Modes
Details
- Item
- Electromechanical Timer Switch
- Operating Temperature - Minimum
- 0 Degrees F
- Time Setting - Minimum
- 5 sec
- Body Material
- Plastic
- Horsepower @ 240V - Maximum
- 1/4 hp
- Current Rating - Maximum
- 10 A
- Series
- 407C
- Standards
- CE Approval, cULus Listed
- Product Type
- Timer
- Number of Poles
- 2
- Mounting Style
- Panel
- Contact Form
- DPDT
- DC Voltage Rating
- 24V DC
- Time Setting - Maximum
- 50 hr
- AC Voltage Rating
- 120-240V AC
- Features
- Selectable On-Delay/Off-Delay/Interval Timing Modes
- Horsepower @ 120V - Maximum
- 1/8 hp
- Operating Temperature - Maximum
- 122 Degrees F
Description
Electromechanical Timer Switch, Number of Poles 2, Contact Form DPDT, Number of Trippers Included Not Applicable, Standards CE Approval, cULus Listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.