Liquid Level Controller
- Mfr # ARC120AAA
- Zoro # G224450756
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
3 VA
Input Voltage
120V AC
Contact Form
SPDT
Standards
cURus E55826
Mechanical Operating Durability
10,000,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC120AAA
- Zoro #
- G224450756
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Body Width
- 2.38 in
- Body Height
- 1.75 in
- Body Depth
- 3 in
Details
- Power Consumption
- 3 VA
- Input Voltage
- 120V AC
- Contact Form
- SPDT
- Standards
- cURus E55826
- Mechanical Operating Durability
- 10,000,000
- Coil Voltage
- 120V AC
- Maximum Operating Temperature
- 149 Degrees F
- Contact Rating (AC)
- 10 A @ 120V, 5 A @ 120V
- Operating Modes
- Alternate
- Number of Pins
- 8
- Mounting Style
- Plug-In
- Series
- ARC Series
- Electrical Operating Durability
- 100,000
- Item
- Alternating Relay
- Minimum Operating Temperature
- 32 Degrees F
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 120V, 5 A @ 120V, Number of Pins 8, Operating Modes Alternate, Alternating Mode Selection Method Selector Switch, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 3 in, Body Height 1.75 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Input Voltage 120V AC, Maximum Operating Temperature 149 Degrees F, Mechanical Operating Durability 10,000,000
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.