Shop ATC DIVERSIFIED ELECTRONICS

Solid State Relay

  • Mfr # SLD440ASA
  • Zoro # G724301541

product price: 
$
1,082.99
/ea
Free Shipping & Returns

Key Features

Phase Reversal Time Delay
100.0 ms
Contact Rating (AC)
10 A @ 240V
Current Rating
10 A
Base Shape
Octal
Maximum Switching Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLD440ASA
Zoro #
G724301541
UPC #
-
Country of Origin
United States

Dimensions

Body Height
1.75 in
Body Depth
3 in
Body Width
2.38 in

Details

Item
Phase Monitoring Relay
Phase Reversal Time Delay
100.0 ms
Contact Rating (AC)
10 A @ 240V
Current Rating
10 A
Base Shape
Octal
Maximum Switching Voltage
240V AC
Contact Form
SPDT
Series
SLD Series
Monitored Parameters
Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage
Frequency
50/60 Hz
Standards
cURus, UL E55826
Minimum Operating Temperature
32 Degrees F
Power Consumption
3 VA
Undervoltage
370 to 460V
Weight
0.84 lb
Input Voltage
440V AC, 480V AC
Number of Pins
8
Phase Unbalance Time Delay
100.0 ms
Mounting Style
Through Panel
Maximum Switching Current
10 A
Phase Unbalance
2 to 10%
Maximum Operating Temperature
131 Degrees F

Description

Phase Monitoring Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Current Rating 10 A, Input Voltage 440/480V AC, Monitored Parameters Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage, Number of Pins 8, Restart Auto, Mounting Style Through Panel, Body Depth 3 in, Body Height 1.75 in, Body Width 2.38 in, Frequency 50/60 Hz, Maximum Operating Temperature 131 Degrees F, Maximum Switching Current 10 A, Maximum Switching Voltage 240V AC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.