Zoro Homepage

Protective Relay

  • Mfr # ISO120ACE

  • Zoro # G016497969


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
2.5 VA
Contact Form
SPST-NO
Input Voltage
120V AC
Series
ISO/ISL Series
Standards
UL 913
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISO120ACE
Zoro #
G016497969
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.25 in
Body Depth
3.25 in
Body Width
4 in
Body Height
3 in

Details

Power Consumption
2.5 VA
Contact Form
SPST-NO
Input Voltage
120V AC
Item
Safety Monitoring Relay
Series
ISO/ISL Series
Standards
UL 913
Response Time
6 msec
Mechanical Operating Durability
20,000,000
Maximum Operating Temperature
131 Degrees F
Weight
8 oz
Contact Rating (AC)
5 A @ 24/120V AC (NO)
Electrical Operating Durability
50,000
Number of Inputs
4
Number of Input Channels
4
Minimum Operating Temperature
-4 Degrees F
Electrical Connection
Screw Terminal
Frequency
50/60 Hz

Description

Safety Monitoring Relay, Contact Form SPST-NO, Electrical Connection Screw Terminal, Input Voltage 120V AC, Number of Inputs 4, Response Time 6 msec, Standards UL 913, Contact Rating (AC) 5 A @ 24/120V AC (NO), Number of Input Channels 4, Body Depth 3.25 in, Body Height 3 in, Body Width 4 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 20,000,000, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.