Time Delay Relay, Interval Timer
- Mfr # 405C100F2X
- Zoro # G824302127
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ 240V - Maximum
1/4 hp
Contact Form
DPDT
Mounting Style
Panel
Overall Depth
3 7/8 in
Operating Temperature - Maximum
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405C100F2X
- Zoro #
- G824302127
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 3 7/8 in
- Overall Height
- 1 7/8 in
- Overall Width
- 1 7/8 in
- Fits Chest Size
- On-Delay/Interval Timer with Instantaneous Relay
Details
- Item
- Electromechanical Timer Switch
- Horsepower @ 240V - Maximum
- 1/4 hp
- Contact Form
- DPDT
- Mounting Style
- Panel
- Operating Temperature - Maximum
- 122 Degrees F
- Body Material
- Plastic
- Features
- On-Delay/Interval Timer with Instantaneous Relay
- Series
- 405C
- Product Type
- Timer
- Number of Poles
- 2
- Operating Temperature - Minimum
- 0 Degrees F
- Time Setting - Maximum
- 10 hr
- AC Voltage Rating
- 120-240V AC
- DC Voltage Rating
- 24V DC
- Time Setting - Minimum
- 1 sec
- Standards
- CE Approval, cULus Listed
- Current Rating - Maximum
- 10 A
- Horsepower @ 120V - Maximum
- 1/8 hp
Description
Electromechanical Timer Switch, Number of Poles 2, Contact Form DPDT, Number of Trippers Included Not Applicable, Standards CE Approval, cULus Listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.