Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Time Delay Relay
- Mfr # 422AR100S5TX
- Zoro # G124450849
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Time Setting - Minimum
1 sec
Operating Temperature - Maximum
122 Degrees F
Number of Poles
2
Body Material
Plastic
IP Rating
IP40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 422AR100S5TX
- Zoro #
- G124450849
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Width
- 1 13/16 in
- Overall Height
- 1 13/16 in
- Fits Chest Size
- Asymmetric Repeat Cycle, Individually Adjustable On and Off Time
Details
- Item
- Electromechanical Timer Switch
- Time Setting - Minimum
- 1 sec
- Operating Temperature - Maximum
- 122 Degrees F
- Number of Poles
- 2
- Body Material
- Plastic
- IP Rating
- IP40
- Mounting Style
- Panel
- Contact Form
- DPDT
- Standards
- CE Approval, UL Listed
- Time Setting - Maximum
- 10 hr
- Product Type
- Cycle Timer
- AC Voltage Rating
- 20-240V AC
- Features
- Asymmetric Repeat Cycle, Individually Adjustable On and Off Time
- Series
- 422AR
- Operating Temperature - Minimum
- 32 Degrees F
- Current Rating - Maximum
- 5 A
- DC Voltage Rating
- 12 to 240V DC
Description
Electromechanical Timer Switch, Number of Poles 2, Contact Form DPDT, Number of Trippers Included Not Applicable, Standards CE Approval, UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.