Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Time Delay Relays
- Mfr # 355C351A30PX
- Zoro # G924302072
product price:Â
$
1,258.99
/ea
Free Shipping & Returns
Key Features
Contact Form
DPDT
Overall Width
2 13/16 in
Operating Temperature - Maximum
140 Degrees F
Number of Channels
1
Series
355C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 355C351A30PX
- Zoro #
- G924302072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 13/16 in
- Overall Height
- 2 5/8 in
- Overall Depth
- 6 13/16 in
- Display Height
- 5/16 in
- Fits Chest Size
- Computer Tested Reliability, Cycle Progress Indication
Details
- Item
- Digital Timer Switch
- Contact Form
- DPDT
- Operating Temperature - Maximum
- 140 Degrees F
- Number of Channels
- 1
- Series
- 355C
- Mounting Style
- Panel
- Time Setting - Minimum
- 0.01 sec
- Number of Poles
- 2
- Electrical Installation Type
- Screw Terminal
- Standards
- UR E48329
- AC Voltage Rating
- 120V AC
- Astronomic Functionality
- Not Astronomic
- Current Rating - Maximum
- 5 A
- Timer Functions
- Cycle, Pulse
- Time Setting - Maximum
- 17 hr
- Features
- Computer Tested Reliability, Cycle Progress Indication
- Operating Temperature - Minimum
- 32 Degrees F
- Events Available
- 3
Description
Digital Timer Switch, Number of Channels 1, Contact Form DPDT, Number of Poles 2, Display Height 5/16 in, Standards UR E48329
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.