Time Delay Relay

  • Mfr # SLU100ASD
  • Zoro # G624302167
product price: 
$
903.99
/ea
Free Shipping & Returns

Key Features

Base Shape
Square
Phase Reversal Time Delay
0.1 sec
Standards
cULus EQ 496Y, UL E55826
Current Rating
10 A
Phase Loss Time Delay
0.1 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLU100ASD
Zoro #
G624302167
UPC #
-
Country of Origin
United States

Dimensions

Body Height
4.33 in
Body Depth
2.95 in
Overall Depth
2.95 in
Body Width
1.77 in
Fits Chest Size
Both Delta and Wye Systems may be Monitored

Details

Item
Phase Monitoring Relay
Base Shape
Square
Phase Reversal Time Delay
0.1 sec
Standards
cULus EQ 496Y, UL E55826
Current Rating
10 A
Phase Loss Time Delay
0.1 sec
Features
Both Delta and Wye Systems may be Monitored
Number of Pins
14
Minimum Operating Temperature
32 Degrees F
Contact Form
SPDT
Frequency
50/60 Hz
Maximum Operating Temperature
131 Degrees F
Phase Unbalance Time Delay
100.0 ms
Phase Unbalance
2 to 10%
Maximum Switching Current
10 A
Mounting Style
DIN Rail
Maximum Switching Voltage
240V AC
Housing Material
Polycarbonate
Power Consumption
90 VA
Restart Time Delay
0.5 to 300.0 sec
Input Voltage
550V AC
Series
SLU-100 Series
Weight
0.5 lb
Monitored Parameters
Overvoltage, Phase Failure, Phase Reversal, Phase Sequence, Phase Unbalance, Undervoltage
Contact Rating (AC)
10 A @ 240V

Description

Phase Monitoring Relay, Base Shape Square, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Current Rating 10 A, Input Voltage 550V AC, Monitored Parameters Overvoltage, Phase Failure, Phase Reversal, Phase Sequence, Phase Unbalance, Undervoltage, Number of Pins 14, Restart Auto, Manual, Restart Time Delay 0.5 to 300.0 sec, Mounting Style DIN Rail, Body Depth 2.95 in, Body Height 4.33 in, Body Width 1.77 in, Features Both Delta and Wye Systems may be Monitored, Frequency 50/60 Hz

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews