Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, Octal, On Delay, 5 Functions DPDT

  • Mfr # 3-0319E030F1C

  • Zoro # G416498092


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Number of Delay Functions
5
Minimum Time Setting
300 msec
Maximum Time Setting
30 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-0319E030F1C
Zoro #
G416498092
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
3.25 in
Overall Depth
5.8 in
Body Width
2 in
Body Height
2 in

Details

Item
Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
5
Minimum Time Setting
300 msec
Maximum Time Setting
30 min
Base Shape
Octal
Number of Pins
8
Current Rating
7 A
Contact Form
DPDT
Contact Rating (AC)
7 A @ 120/240V
Contact Rating (DC)
3 A @ 30V
Standards
CE, CSA, cURus E48329, FM Approved
Adjustment Method
Dial
Input Voltage
24V AC to 240V AC, 24V DC
Series
319E Series
Maximum Operating Temperature
131 Degrees F
Adjustment Interface
Analog
Weight
6 oz
Minimum Operating Temperature
32 Degrees F
Relay Operation
Solid State
Mechanical Operating Durability
100,000,000
Mounting Style
Plug-In

Description

Time-Delay Relay, Adjustment Method Dial, Base Shape Octal, Contact Form DPDT, Contact Rating (AC) 7 A @ 120/240V, Contact Rating (DC) 3 A @ 30V, Current Rating 7 A, Number of Delay Functions 5, Delay Function On Delay, Input Voltage 24V AC to 240V AC, 24V DC, Minimum Time Setting 300 msec, Maximum Time Setting 30 min, Number of Pins 8, Mounting Style Plug-In, Adjustment Interface Analog, Body Depth 3.25 in, Body Height 2 in, Body Width 2 in, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.