Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Time Delay Relay, Solid State Relay
- Mfr # ETN120AFT75
- Zoro # G224450862
product price:Â
$
32.49
/ea
Key Features
Minimum Operating Temperature
-4 Degrees F
Series
ETN Series
Maximum Output Current without Heat Sink
1.0 A
Standards
CSA, cURus
Switch Component Type
Triac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ETN120AFT75
- Zoro #
- G224450862
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Body Height
- 0.99 in
- Body Width
- 1.83 in
- Body Depth
- 0.91 in
Details
- Minimum Operating Temperature
- -4 Degrees F
- Series
- ETN Series
- Maximum Output Current without Heat Sink
- 1.0 A
- Standards
- CSA, cURus
- Switch Component Type
- Triac
- Weight
- 0.1 lb
- Item
- Solid State Relay
- Electrical Phase
- Single
- Output Voltage Range
- 120 V AC
- Mounting Style
- Screw
- Housing Material
- Polycarbonate
- Switch Configuration
- Form A
- Current Type
- AC
- Input Voltage
- 120V AC
- Voltage Type
- AC Output
- Frequency
- 50/60 Hz
- Maximum Operating Temperature
- 140 Degrees F
- Electrical Connection
- 6" Wire Leads
Description
Solid State Relay, Electrical Connection 6 In. Wire Leads, Heat Sink Not Applicable, Input Current Not Applicable, Input Voltage 120V AC, Maximum Output Current with Heat Sink Not Applicable, Maximum Output Current without Heat Sink 1.0 A, Output Switching Mode Not Applicable, Output Voltage Range 120 V AC, Standards CSA, cURus, Switch Component Type Triac, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style Screw, Switch Configuration Form A, Voltage Type AC Output
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.