Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Voltage Monitoring Relays
- Mfr # UOA208ALA
- Zoro # G824450804
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Pick Up Range
185 to 230V AC
Power Consumption
5 VA
Series
UOA Series
Weight
0.34 lb
Monitored Parameters
Undervoltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UOA208ALA
- Zoro #
- G824450804
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Pick Up Range
- 185 to 230V AC
- Power Consumption
- 5 VA
- Series
- UOA Series
- Weight
- 0.34 lb
- Monitored Parameters
- Undervoltage
- Trip Delay
- 0.5 sec
- Contact Rating (AC)
- 5 A @ 240V AC (Resistive)
- Maximum Switching Voltage
- 240V AC
- Base Shape
- Octal
- Maximum Switching Current
- 5 A
- Mounting Style
- Through Panel
- Maximum Operating Temperature
- 131 Degrees F
- Minimum Operating Temperature
- 32 Degrees F
- Maximum Switching Capacity
- 211 VA
- Drop-Out Range
- 177 to 222V AC
- Item
- Voltage Sensor Relay
- Standards
- CSA, cURus
- Input Voltage
- 208V AC
- Current Rating
- 5 A
- Adjustment Method
- Locknut
- Number of Pins
- 8
- Contact Form
- DPDT
Description
Voltage Sensor Relay, Base Shape Octal, Current Rating 5 A, Input Voltage 208V AC, Pick Up Range 185 to 230V AC, Drop-Out Range 177 to 222V AC, Flat Pin Width Not Applicable, Monitored Parameters Undervoltage, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 5 A @ 240V AC (Resistive), Contact Rating (DC) Not Applicable, Mounting Style Through Panel, Adjustment Method Locknut, Maximum Operating Temperature 131 Degrees F, Maximum Switching Capacity 211 VA, Maximum Switching Current 5 A
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.