Zoro Homepage

Voltage Sensor Relay

  • Mfr # TDT240AKA060

  • Zoro # G216497905


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Trip Delay
0.6 to 60 sec
Body Height
3.7 in
Contact Form
DPDT
Electrical Operating Durability
100,000
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDT240AKA060
Zoro #
G216497905
UPC #
-
Country of Origin
United States

Dimensions

Body Height
3.7 in
Overall Depth
1.75 in
Body Width
2.75 in
Body Depth
1.75 in

Details

Trip Delay
0.6 to 60 sec
Item
Voltage Sensor Relay
Contact Form
DPDT
Electrical Operating Durability
100,000
Minimum Operating Temperature
32 Degrees F
Mechanical Operating Durability
100,000
Weight
0.35 lb
Standards
cURus E55826
Maximum Operating Temperature
131 Degrees F
Series
TDT Series
Frequency
50/60 Hz
Base Shape
Octal
Current Rating
10 A
Number of Pins
8
Input Voltage
208/240V AC/DC
Power Consumption
3 VA
Adjustment Method
Knob
Contact Rating (DC)
10 A @ 24V DC (Resistive)
Contact Rating (AC)
10 A @ 250V AC (Resistive), 211 VA @ 120V AC (Inductive)

Description

Voltage Sensor Relay, Base Shape Octal, Current Rating 10 A, Input Voltage 208/240V AC/DC, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V AC (Resistive), 211 VA @ 120V AC (Inductive), Contact Rating (DC) 10 A @ 24V DC (Resistive), Adjustment Method Knob, Body Depth 1.75 in, Body Height 3.7 in, Body Width 2.75 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 100,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.