Voltage Sensor Relay
Mfr # UOA120ALA
Zoro # G716497849
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Current Rating
5 A
Minimum Operating Temperature
32 Degrees F
Series
UOA Series
Drop-Out Range
97 to 130V AC
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UOA120ALA
Zoro #
G716497849
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Current Rating
5 A
Minimum Operating Temperature
32 Degrees F
Series
UOA Series
Drop-Out Range
97 to 130V AC
Contact Form
DPDT
Item
Voltage Sensor Relay
Mounting Style
Panel Mount Bracket
Monitored Parameters
Undervoltage
Input Voltage
120V AC
Power Consumption
5 VA
Standards
CSA, cURus E55826
Pick Up Range
102 to 135V AC
Maximum Operating Temperature
131 Degrees F
Adjustment Method
Locknut
Number of Pins
8
Contact Rating (AC)
211 VA @ 240V AC, 5 A @ 240V AC (Resistive)
Base Shape
Octal
Description
Voltage Sensor Relay, Base Shape Octal, Current Rating 5 A, Input Voltage 120V AC, Pick Up Range 102 to 135V AC, Drop-Out Range 97 to 130V AC, Monitored Parameters Undervoltage, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 211 VA @ 240V AC, 5 A @ 240V AC (Resistive), Mounting Style Panel Mount Bracket, Adjustment Method Locknut, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 32 Degrees F, Power Consumption 5 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.