Zoro Homepage

Voltage Sensor Relay

  • Mfr # UOA240ALA

  • Zoro # G903528608


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA, cURus E55826
Contact Form
DPDT
Drop-Out Range
205 to 250V AC
Pick Up Range
215 to 260V AC
Power Consumption
5 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UOA240ALA
Zoro #
G903528608
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Voltage Sensor Relay
Standards
CSA, cURus E55826
Contact Form
DPDT
Drop-Out Range
205 to 250V AC
Pick Up Range
215 to 260V AC
Power Consumption
5 VA
Current Rating
5 A
Monitored Parameters
Undervoltage
Adjustment Method
Locknut
Minimum Operating Temperature
32 Degrees F
Series
UOA Series
Maximum Operating Temperature
131 Degrees F
Input Voltage
240V AC
Mounting Style
Panel Mount Bracket
Base Shape
Octal
Number of Pins
8
Contact Rating (AC)
211 VA @ 240V AC, 5 A @ 240V AC (Resistive)

Description

Voltage Sensor Relay, Base Shape Octal, Current Rating 5 A, Input Voltage 240V AC, Pick Up Range 215 to 260V AC, Drop-Out Range 205 to 250V AC, Monitored Parameters Undervoltage, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 211 VA @ 240V AC, 5 A @ 240V AC (Resistive), Mounting Style Panel Mount Bracket, Adjustment Method Locknut, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 32 Degrees F, Power Consumption 5 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.