Atco

Insulated Flexible Duct, Polyester


product price: $62.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Flexible Duct Inside Dia. 8 in
  • Flexible Duct Length 25 ft
  • Flexible Duct Wall Thickness 1 1/4 in
  • Insulation Value R 4.2
  • Material Polyester
See all product information

Product Information

Dimensions

Flexible Duct Inside Dia. 8 in
Flexible Duct Length 25 ft
For Nominal Duct Diameter 8 in
Inside Diameter 8 in
Overall Length 25 ft
Maximum Continuous Length 100 ft

Details

Flexible Duct Item Insulated Flexible Duct
Flexible Duct Wall Thickness 1 1/4 in
Insulation Value R 4.2
Material Polyester
UPC Number 70
Vapor Transmission 0.6 %
For Use With Heating and Cooling Systems
Max. Pressure 6 in WC
Max. Air Flow 5,000 fpm
Standards California State Fire Marshal, City of Chicago, Dade County, Florida, cUL Listed, HUD, IMC, IRC, New York City, NFPA 90A & B, City of San Francisco, UL Listed, UMC
Item Flexible Duct
Features Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Gray Polyester Jacket, Light Weight Compact Carton
Low Temp. Deg. -20 Degrees F
Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max
Max. Temp. 180 Degrees F
Color Gray
Jacket Material Polyester
Maximum Temperature Rating 180 Degrees F
Product Type Insulated Flexible Duct
Interior Surface Texture Smooth
System of Measurement Inch
Wall Thickness 1.25 in
Environment Type Indoor
End Type Plain
Minimum Temperature Rating -20 Degrees F
Insulation Material Fiberglass
Flexibility Flexible
Duct Material Fiberglass
Maximum Pressure Rating 6 in wc
Maximum Air Speed 5,000 fpm

Description

Flexible Duct, For Nominal Duct Diameter 8 in, Wall Thickness 1.25 in, Maximum Temperature Rating 180 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value R 4.2, Color Gray, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Polyester, Fire Rating Flame Spread: 25 Max; Smoke Developed: 50 Max, Maximum Pressure Rating 6 in wc, Maximum Air Speed 5,000 fpm, Vapor Transmission 0.6 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.